Robern RPLM1630BT "PL Series" Tri-view Medicine Cabinet
| Item: | RPLM1630BT |
| Finish: | Mirror / Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $465.85
Details and Dimensions
| Length | 3-3/4" |
| Width | 15-1/4" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14-1/2""W x 29-1/4""H" |
| Features | • 3 Adjustable Shelves, Black Cabinet • Recess or surface mount • Inside tri-view plain mirrored door |
| Additional Information | Right Swing Door Only |
| Installation Guide |
| Brochure |


