X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RMT24D6FPN "M Series" Swing Door Medicine Cabinet

Item: RMT24D6FPN
Finish: Mirror
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,199.00

Price: $1,015.55



Details and Dimensions

Length 6"
Width 23-1/4"
Height 30"
Overall Size 30 x 23-1/4 x 6
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "22-1/2""W x 29-1/4""H"
Shown With Plain Edge Mirror
Includes Glass Shelves
Features Recessed or Surface Mount