Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Robern RMT24D4FPN "Single Door" Swing Door Medicine Cabinet

Item: RMT24D4FPN
Finish: Plain
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Length 4"
Width 23-1/4"
Height 30"
Overall Size 30 x 23-1/4 x 4
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "22-1/2""W x 29-1/4""H"
Shown With Plain Edge Mirror
Includes 3 Glass Shelves
Features Recessed or Surface Mount