X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RMT20D6FBN "M Series" Swing Door Medicine Cabinet

Item: RMT20D6FBN
Finish: Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 6"
Width 19-1/4"
Height 30"
Overall Size 30 x 19-1/4 x 6
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "18-1/2""W x 29-1/4""H"
Includes Glass Shelves
Features Recess or Surface Mount