Robern RMT20D4FBN "Single Door" Swing Door Medicine Cabinet
| Item: | RMT20D4FBN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $785.17
Details and Dimensions
| Length | 4" |
| Width | 19-1/4" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "18-1/2""W x 29-1/4""H" |
| Features | • Beveled Edge Mirror • Recess or surface mount |
| Product Specifications |
| Installation Guide |
| Brochure |


