X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RMT16D6FPLE "M Series" Swing Door Medicine Cabinet

Item: RMT16D6FPLE
Finish: Mirror
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,399.00

Price: $1,184.95



Details and Dimensions

Length 6"
Width 15-1/2"
Height 30"
Overall Size 30 x 15-1/2 x 6
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Cabinet Rough In Dimension "14-1/2""W x 29-1/4""H"
Includes Mirror Defogger and Glass Shelves
Features Recess or Surface Mount