Robern RMT16D4FPN "Single Door" Swing Door Medicine Cabinet
| Item: | RMT16D4FPN |
| Finish: | Mirror |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $669.13
Details and Dimensions
| Length | 4" |
| Width | 15-1/4" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14-1/2""W x 29-1/4""H" |
| Shown With | Plain Edge |
| Includes | 3 Glass Shelves |
| Features | • Recessed or Surface Mount |
| Product Specifications |
| Installation Guide |
| Brochure |


