X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RMT16D4FBLE "M Series" Swing Door Medicine Cabinet

Item: RMT16D4FBLE
Finish: Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 4"
Width 15-1/4"
Height 30"
Overall Size 30 x 15-1/4 x 4
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "14-1/2""W x 29-1/4""H"
Shown With Beveled Edge Mirror
Includes Electric with Defogger
Features Left Hand Hinge, Recessed or Surface Mount