Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Robern RMP20D6FBN "M Series" Swing Door Medicine Cabinet

Item: RMP20D6FBN
Finish: Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Length 6"
Width 19-1/4"
Height 39"
Overall Size 39 x 19-1/4 x 6
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "18-1/2""W x 38-5/8""H"
Shown With Beveled Edge Mirror
Includes Magnifying Mirror and Shelves
Features Recessed or Surface Mount