Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RMP20D4FPN "Single Door" Swing Door Medicine Cabinet

Item: RMP20D4FPN
Finish: Plain
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Length 4"
Width 19-1/4"
Height 39"
Overall Size 39 x 19-1/4 x 4
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 18-1/2
Shown With Plain Edge Mirror
Includes Magnifying Mirror and Shelves
Features Recess or Surface Mount