X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RMP20D4FBRE "M Series" Swing Door Medicine Cabinet

Item: RMP20D4FBRE
Finish: Mirror
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 4"
Width 19-1/4"
Height 39"
Overall Size 39 x 19-1/4 x 4
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "18-1/2""W x 38-5/8""H"
Shown With Beveled Edge Mirror
Includes Defogger, Shelves, Ane Electric
Features Right Hinge, Recess or Surface Mount