Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Robern
>
RMFC2028LE
Robern RMFC2028LE "C Series" Swing Door Medicine Cabinet
| Item: | RMFC2028LE |
| Finish: | Mirror |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,246.78
Details and Dimensions
| Length | 3-5/8" |
| Width | 20" |
| Height | 28" |
| Construction | Aluminum |
| Cabinet Rough In Dimension | "18-1/2""W x 24""H" |
| Shown With | two TLS20 lights, RF2836 arch RE:Flect mirror and RFS28 glass shelf. Sold Separately |


