Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Robern
>
RMFC1638LE
Robern RMFC1638LE "C Series" Swing Door Medicine Cabinet
| Item: | RMFC1638LE |
| Finish: | Mirror |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,417.88
Details and Dimensions
| Length | 3-5/8" |
| Width | 16" |
| Height | 38" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14-1/2""W x 34-3/4""H" |
| Includes | Electrical Outlets and Shelves |
| Features | • Recess or Surface Mount |


