Robern RCDC2030AS "Single Door" Swing Door Medicine Cabinet
| Item: | RCDC2030AS |
| Finish: | Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $317.63
Details and Dimensions
| Length | 3-7/8" |
| Width | 20" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Shown With | CDL03FS Light Kit Sold Separately |
| Features | • Arched Top Door, Mirror Door and Interior • Recessed or Surface Mount • 2 Adjustable Glass Shelves |
| Product Specifications |
| Installation Guide |
| Brochure |


