X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RCDC2026FS "Single Door" Swing Door Medicine Cabinet

Item: RCDC2026FS
Finish: Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 3-7/8"
Width 20"
Height 26"
Overall Size 26 x 20 x 3-7/8
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "19-1/4""W x 25-1/4""H"
Shown With CDL20TS Light Kit Sold Separately
Features 2 Adjustable Glass Shelves
Recess or Surface Mount
Additional Information Can be installed as a left- or right-hand door swing