X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RRC2436D4FP1 "R3" Swing Door Medicine Cabinet

Item: RRC2436D4FP1
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Length 3-5/8"
Width 24"
Height 36"
Overall Size 36 x 24 x 3-5/8
Mounting Type Recessed Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 22W x 34H x 4D
Features Can be installed as a left- or right-hand door swing
Plain Edge
4 Adjustable Shelves
Additional Information Optional surface-mounting kit includes mirrored side kits and mounting hardware
Depth 4-3/4"
Installation Hardware Included Yes
Projection 1"