X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RRC2426D4FP2 "R3" Swing Door Medicine Cabinet

Item: RRC2426D4FP2
Finish: Mirror
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $499.00

Price: $422.65



Details and Dimensions

Length 4"
Width 24"
Height 26"
Overall Size 24 x 26 x 4
Mounting Type Recessed or Surface Mounted
Construction Rust Free Aluminum
Number of Shelves 3
Adjustable Shelves Yes
Shelf Type Glass
Cabinet Rough In Dimension 22 x 24 x 4
Glass Type Plain Edge
Includes Slow Close Hinges
Included Features Mirrored Interior
Number of Doors 2