X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RRC2036D4FP1 "R3" Swing Door Medicine Cabinet

Item: RRC2036D4FP1
Finish: Mirror
Online Availability: Please call for availability.

List Price: $499.00

Price: $422.65



Details and Dimensions

Length 3-5/8"
Width 20"
Height 36"
Overall Size 36 x 20 x 3-5/8
Mounting Type Recessed Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 18W x 34H x 4D
Features 4 Adjustable Shelves
Can be installed as a left- or right-hand door swing
Plain Edge
Additional Information Optional surface-mounting kit includes mirrored side kits and mounting hardware
Depth 4-3/4"
Installation Hardware Included Yes
Projection 1"