X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RRC1626D4FP1 "R3" Swing Door Medicine Cabinet

Item: RRC1626D4FP1
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $299.00

Price: $253.25



Details and Dimensions

Length 4-1/4"
Width 16"
Height 26"
Overall Size 26 x 16 x 4-1/4
Mounting Type Recessed Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 14W x 24H x 4D
Features Plain Edge
3 Adjustable Shelves
Can be installed as a left- or right-hand door swing
Additional Information Optional surface-mounting kit includes mirrored side kits and mounting hardware
Depth 4-3/4"
Installation Hardware Included Yes
Projection 1"
View Similar Products