X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RRC1620D4FB1 "R3" Swing Door Medicine Cabinet

Item: RRC1620D4FB1
Finish: Mirror
Online Availability: Available for immediate shipment


Details and Dimensions

Length 4-3/4"
Width 16"
Height 20"
Overall Size 20 x 16 x 4-3/4
Mounting Type Recessed Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension 14W x 18H x 4D
Features Beveled Edge
Can be installed as a left- or right-hand door swing
2 Adjustable Shelves
Additional Information Optional surface-mounting kit includes mirrored side kits and mounting hardware
Depth 4-3/4"
Installation Hardware Included Yes
Projection 1"
View Similar Products