Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Robern
>
RBFC3228
Robern RBFC3228 "C Series" Swing Door Medicine Cabinet
| Item: | RBFC3228 |
| Finish: | Mirror |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,671.13
Details and Dimensions
| Length | 3-5/8" |
| Width | 32" |
| Height | 28" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "30-3/4""W x 24""H" |
| Includes | Glass Shelves |
| Features | • Recessed or Surface Mount |
| Installation Guide |


