Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Robern
>
RBFC2438
Robern RBFC2438 "C Series" Swing Door Medicine Cabinet
| Item: | RBFC2438 |
| Finish: | Mirror |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Length | 3-5/8" |
| Width | 24" |
| Height | 38" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "22-3/4""W x 34-3/4""H" |
| Includes | Glass Shelves |
| Installation Guide |


