X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RPLM1640WLE "PL Series" Swing Door Medicine Cabinet

Item: RPLM1640WLE
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Length 3-3/4"
Width 15-1/4"
Height 39-3/8"
Overall Size 39-3/8 x 15-1/4 x 3-3/4
Mounting Type Recessed Mounted
Construction Durable rust-free anodized aluminum construction
Cabinet Rough In Dimension 14-1/2"W x 38-5/8"H x 4"D
Features Electrical Outlets
Additional Information Side kits required for surface mount installation
Cabinet may be recessed or surface mount