Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP200320 "Joy" 4 or more Bulb Bathroom Light

Item: PP200320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7-5/8"
Width 30"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Suitable Installation Damp
Voltage 120V