X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP821FBLED "Firebox" 6'' Recessed Light Housing

Item: PP821FBLED
Finish: No Finish
Online Availability: Please call for availability.

List Price: $276.60

Price: $165.96



Details and Dimensions

Bulb Type LED
Suitable Installation Wet
Voltage 120V
Weight 14 lbs
Features Fire Rated