X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP705609 "Bingo" 1 Bulb Wall Sconce

Item: PP705609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-1/4"
Width 7-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V