X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP660797 "Pedigree" Outdoor Entrance Wall Light

Item: PP660797
Finish: Autumn Haze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-3/8"
Width 13-1/2"
Height From Center Of Wall Opening 6-3/4"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 42 W
Total Fixture Wattage 42 W
Glass Type Etched Seeded
Suitable Installation Wet
Voltage 120V
Weight 14 lbs