X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP531409 "Bingo" Down Light Pendant

Item: PP531409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-3/4"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Etched Opal
Shade Material Glass
Voltage 120V