X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP519320ETUM "Bravo" Down Light Pendant

Item: PP519320ETUM
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $194.10

Price: $116.46



Details and Dimensions

Height 8-5/8"
Width 19-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Voltage 120V
Weight 7 lbs