X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP513820 "Academy" Entrance / Foyer Pendant

Item: PP513820
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-3/4"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Voltage 120V
Weight 7 lbs