X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP513720 "Academy" Mini Pendant

Item: PP513720
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Voltage 120V
Weight 4 lbs