X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP513220 "Flirt" Entrance / Foyer Pendant

Item: PP513220
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23-3/4"
Width 21-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Material Glass
Voltage 120V
Weight 16 lbs