X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP509720 "Academy" Mini Pendant

Item: PP509720
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $168.00

Price: $100.80 (Pricing is for Antique Bronze)



Details and Dimensions

Height 7"
Width 5-3/8"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 35 W
Shade Material Glass
Voltage 120V
Weight 3 lbs