X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP505009 "Fresnel Lens" Mini Pendant

Item: PP505009
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-1/4"
Width 6-1/8"
Overall Height 72-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Glass Type Clear Freshnel
Shade Material Glass
Wire Length 120"
Downrod Quantity 5
Downrod Length (1) 6'', (4) 12''
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs