X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP5050108 "Fresnel Lens" Mini Pendant

Item: PP5050108
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6-1/4"
Width 6-1/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Voltage 120V
Weight 3 lbs