X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP501409 "Bingo" Down Light Pendant

Item: PP501409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9-3/8"
Width 18"
Canopy Size 4
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Opal
Shade Material Glass
Wire Length 120"
Voltage 120V