X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP464709 "Bingo" Mid Sized Chandelier

Item: PP464709
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23"
Width 25"
Diameter 25"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Etched Opal
Shade Material Glass
Voltage 120V