X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP462474 "Archie" Linear Pendant

Item: PP462474
Finish: Venetian Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $506.85

Price: $304.11 (Pricing is for Venetian Bronze)



Details and Dimensions

Height 13-1/8"
Width 30"
Length 10-5/8"
Overall Height 88-1/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Prismatic
Shade Material Glass
Wire Length 120"
Suitable Installation Dry
Voltage 120V
Weight 18 lbs