X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP401420EUL "Joy" Linear Pendant

Item: PP401420EUL
Finish: Antique Bronze
Online Availability: Available for immediate shipment

List Price: $384.00

Price: $230.40



Details and Dimensions

Height 21-1/2"
Width 36"
Overall Height 87-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched
Shade Material Glass
Wire Length 180"
Voltage 120V
Weight 16 lbs