Progress PP394209 "Bay Court" Flush Mount Ceiling Light
| Item: | PP394209 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $227.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-5/8" |
| Width | 15" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Glass Type | Clear Hammered Outter, White Center |
| Voltage | 120V |


