X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP394220 "Bay Court" Outdoor Ceiling Mounted Light

Item: PP394220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-5/8"
Width 15"
Diameter 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Hammered Outter, White Center
Suitable Installation Damp
Voltage 120V