X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP394109 "Bay Court" Flush Mount Ceiling Light

Item: PP394109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $393.15

Price: $235.89 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 10-7/8"
Width 11-5/8"
Diameter 11-5/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Clear Seeded Outter with White Center
Voltage 120V