X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP394120 "Bay Court" Flush Mount Ceiling Light

Item: PP394120
Finish: Antique Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 10-7/8"
Width 11-5/8"
Diameter 11-5/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Clear Seeded Outter with White Center
Voltage 120V