X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP3791126 "Equinox" Entrance / Foyer Pendant

Item: PP3791126
Finish: Burnished Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,199.70

Price: $719.82 (Pricing is for Burnished Silver)




Details and Dimensions

Height 26-3/8"
Width 39"
Overall Height 150"
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Wire Length 180"
Voltage 120V
Weight 34 lbs