X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP374109 "Bingo" Semi Flush Mount Ceiling Light

Item: PP374109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $531.00

Price: $344.07 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11-7/8"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Etched Opal
Shade Material Glass
Voltage 120V