Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP371109 "Bingo" Down Light Pendant

Item: PP371109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,252.20

Price: $751.32 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 24-3/8"
Width 14"
Canopy Size 4
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Opal
Shade Material Glass
Voltage 120V