X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP36950930K "Bingo" Flush Mount Ceiling Light

Item: PP36950930K
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $714.30

Price: $428.58 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 3-3/8"
Width 11-5/8"
Diameter 11-5/8"
Length 40"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 17 W
Total Fixture Wattage 51 W
Glass Type White
Shade Material Acrylic
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 10 lbs
Color Temperature 3000K