X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP336220 "Wisten" 4 or more Bulb Bathroom Light

Item: PP336220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 40"
Number of Bulbs 4
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 72 W
Glass Type Etched
Shade Material Glass
Eco-Friendly Energy Efficient
Voltage 120V
Construction Steel
Weight 4 lbs
Features Can Be Ceiling Or Wall Mounted