X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP281320WB "Academy" 4 or more Bulb Bathroom Light

Item: PP281320WB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/4"
Width 30-1/4"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 140 W
Mounting Options Up/Down Light
Glass Type Light Umber Seeded (-20WB) Clear Seeded (-15WB)
Shade Material Glass
Suitable Installation Damp
Voltage 120V