X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP281120WB "Academy" 2 Bulb Bathroom Light

Item: PP281120WB
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $265.80

Price: $159.48 (Pricing is for Antique Bronze)



Details and Dimensions

Height 6-1/4"
Width 13-7/8"
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 35 W
Total Fixture Wattage 70 W
Mounting Options Down Light
Glass Type Seedy, Clear on Chrome Model, Amber for Bronze
Suitable Installation Damp
Voltage 120V